Beli gagang hand tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Tap Handle (Gagang Tap)
    Mulai

    Rp55.900

    TEKIRO Tap Handle (Gagang Tap)
    atribut:
    • Dimension 3 (mm): 70
  2. ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)
    Mulai

    Rp279.900

    ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)
    atribut:
    • Handle Length (mm): 100
    • Length L x Diameter (mm): 85x20
    • thread pitch in milimeter: M3 to M8
  3. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  4. ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)
    Mulai

    Rp299.900

    ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)
    atribut:
    • Handle Length (mm): 120
    • Length L x Diameter (mm): 110x25
    • thread pitch in milimeter: M5 to M12
  5. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  6. monotaro Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    monotaro Tap Handle (Gagang Tap)
    Deskripsi:
    Handle for tapping stand
  7. monotaro Tap Wrench T-Type Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    monotaro Tap Wrench T-Type Ratchet (Gagang Tap)
    Deskripsi:
    A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
  8. Volkel Round Dies Set (Set Alat Senai)
    Mulai

    Rp2.799.900

    Volkel Round Dies Set (Set Alat Senai)
    Deskripsi:
    P.V.97 Round dies (set of 7 pcs.) DIN standard HSS M 3 - M 12Contents:1x HSS Round die M 3 (27426)1x HSS Round die M 4 (27430)1x HSS Round die M 5 (27434)1x HSS Round die M 6 (27438)1x HSS Round die M 8 (27442)1x HSS Round die M 10 (27446)1x HSS Round die M 12 (27450)
    atribut:
    • Packing: In Metal Case
    • Nominal Diameter: M 3-12
  9. TRUSCO Tap Holder T Type (Gagang Tap)
    Mulai

    Rp269.900

    TRUSCO Tap Holder T Type (Gagang Tap)
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  10. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  11. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  12. TRUSCO Tap Handle (Gagang Tap)
    71%
    Mulai

    Rp729.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    If you do not tighten tap with pliers, nail may be damaged.
    atribut:
    • Purpose of Use: To stand a tap
  13. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Deskripsi:
    - Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spaces
    atribut:
    • Size (mm): 8-24
  14. SATA Tap Wrench (Gagang Tap)
    Mulai

    Rp139.900

    SATA Tap Wrench (Gagang Tap)
    Deskripsi:
    50401 Ratchet Tap & Die Wrench Product Description ● Features a less than 5° arc of rotation, allowing for operation in even the most confined spaces, ensuring the tap and die adapter is securely locked. ● A directional knob provides quick and easy reversing, allowing for quick rotation of the tap and die adapter without manual reversing. ● A fully polished electroplated handle provides a comfortable grip and long-term operation. ● Compatible with the 50421/50422 Tap Adapter and the 50423 Die Adapter.
  15. S&K T-Handle Ratchet Tap Wrench M
    Mulai

    Rp649.900

    S&K T-Handle Ratchet Tap Wrench M
    atribut:
    • Applicable Tap Dimension: M3 to M8
    • Body Material: Carbon steel for machine structure
    • Overall Height (mm): 85
    • Tap Usage Range: M3-M8
  16. Kennedy Tap Wrench Traditional (Gagang Tap)
    Mulai

    Rp199.900

    Kennedy Tap Wrench Traditional (Gagang Tap)
    Deskripsi:
    With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
    atribut:
    • T-Handle Adjustability: Fixed Handle
    • Minimum Square Size: 2.8mm
    • Tap Wrench Type: Straight-handle Bar
    • Bar Wrench Overall Length: 175mm
    • Maximum Square Size: 5mm
    • Square Size: 2.8 to 5.0mm
    • Part Number: KEN5188320K
  17. TRUSCO Tap Holder Ratchet T Type (Gagang Tap)
    Mulai

    Rp869.900

    TRUSCO Tap Holder Ratchet T Type (Gagang Tap)
    Deskripsi:
    Ideal for citting work of tap screw.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  18. TEKIRO Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Tap Handle (Gagang Tap)
    atribut:
    • Size: M5-M20
Daftar Harga gagang hand tap Terbaru October 2026
TEKIRO Tap Handle (Gagang Tap)Rp55.900
ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)Rp279.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)Rp299.900
TRUSCO Tap Handle (Gagang Tap)Rp289.900
JTC Tap Wrench T Handle Gear (Gagang Tap)Rp349.900
monotaro Tap Handle (Gagang Tap)Rp32.900
Kennedy Tap Wrench Ratcheting Chuck Type (Gagang Tap)Rp429.900
monotaro Tap Wrench T-Type Ratchet (Gagang Tap)Rp389.900
Volkel Round Dies Set (Set Alat Senai)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)